5036X 1 3/4
Description
5036X 1 3/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1138353
BDI # 324735
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With Set Screw
Global Part Number GPN:
7513
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Global Part Number GPN:
9366
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
60Q36
Description
60Q36 ROLLER CHAIN SPROCKET ; 3/4" P 36T BORE FOR Q1 BUSHING
Part # 1171354
BDI # 323900
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Split Taper Bushing
Global Part Number GPN:
9835
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
9256
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
10.027
Flange Outside Diameter - Millimeter:
268.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.917
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed