Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 14
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
80R72
Description
80R72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1172196
BDI # 311994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Split Taper Bushing
Global Part Number GPN:
9892
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
80R70
Description
80R70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1172170
BDI # 311993
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Split Taper Bushing
Global Part Number GPN:
9890
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style | Type C3
Global Part Number GPN:
13419
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
160S35
Description
160S35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173194
BDI # 312216
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Split Taper Bushing
Global Part Number GPN:
9936
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed