P44-5M-15-JA

COMPARE

P44-5M-15-JA

Description
P44-5M-15-JA SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182355

BDI # 413738

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-5M-25-JA

COMPARE

P44-5M-25-JA

Description
P44-5M-25-JA SPROCKET

CONTINENTAL

Part # 20182356

BDI # 413739

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY