Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577200
Pitch Diameter - Millimeter:
196.08
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576980
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed