P216-20M-340-S

COMPARE

P216-20M-340-S

Description
P216-20M-340-S SPROCKET

CONTINENTAL

Part # 20182241

BDI # 413625

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY