https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
413625
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
P216-20M-340-S
CONTINENTAL CONTINENTAL
Description
P216-20M-340-S SPROCKET
340MM Belt Width; 20MM Belt Pitch; 20M-340 HawkPD Belt Style; 216 Teeth; 361.95MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 152.4 To 254MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Part #
20182241
BDI #
413625
Details
28239.92567517
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P216-20M-340-S/p/413625
Your Price
$ 28,239.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
705.29
EAN
0037256313882
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340 Hawk PD
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
S
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 HawkPD Belt Style; 216 Teeth; 361.95MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 152.4 To 254MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Bushing Bore Range
6 To 10 Inch | 152.4 To 254 Millimeter
Pitch Diameter
54.138 Inch | 1,375.105 Millimeter
Outside Diameter
53.968 Inch | 1,370.787 Millimeter
Face Width
14.25 Inch | 361.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh