P80-8M-30-SK

COMPARE

P80-8M-30-SK

Description
P80-8M-30-SK SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182478

BDI # 413861

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.106
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY