1-1/4IN SPIRAFLEX VACUUM WHITE
Description
1-1/4IN SPIRAFLEX WHT VACUUM HOSE ; WHITE PLIOVIC COMPOUND 100FT L
Part # 20013090
BDI # 425093
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
High Density Rigid White Pliovic Helix
Typical Use:
Dust Collection | Exhaust Transmission
Inside Diameter - Millimeter:
31.75
Color:
White
4IN NUTRIFLEX S/D CLEAR
Description
4IN NUTRIFLEX S D CLEAR HOSE ; FOOD 100FT L
Part # 20013344
BDI # 423422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.71
Outside Diameter - Millimeter:
119.634
Other Features:
Clear High Density Rigid Pliovic Helix | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
Dry Bulk Food Material | Liquid In Gravity Flow and Vacuum Service
Inside Diameter - Millimeter:
101.6
Color:
Clear
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577285
Pitch Diameter - Millimeter:
114.59
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
166
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | QD Bushing | Axial Fan Design | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577376
Pitch Diameter - Millimeter:
160.43
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red