Page 1 of 9

Next

Compare
P38-20M-115-F

COMPARE

P38-20M-115-F

Description
P38-20M-115-F SPROCKET

CONTINENTAL

Part # 20182320

BDI # 413703

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.922
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 241.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W38-8M-12-SH

COMPARE

W38-8M-12-SH

Description
W38-8M-12-SH SPROCKET

CONTINENTAL

Part # 20182656

BDI # 414039

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 104.902
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-5M-15-JA

COMPARE

P38-5M-15-JA

Description
P38-5M-15-JA SPROCKET

CONTINENTAL

Part # 20182323

BDI # 413706

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-20M-170-J

COMPARE

P38-20M-170-J

Description
P38-20M-170-J SPROCKET

CONTINENTAL

Part # 20182321

BDI # 413704

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.922
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 241.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-5M-25-JA

COMPARE

P38-5M-25-JA

Description
P38-5M-25-JA SPROCKET

CONTINENTAL

Part # 20182324

BDI # 413707

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY