Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN:
577215
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
200G-14M-20-E
Description
GTR-200G-14M-20-E ; AXIAL FAN FALCON SPROCKET
Part # 20337762
BDI # 417152
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | QD Bushing | Axial Fan Design | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577359
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Green Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN:
577218
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
200G-14M-37-E
Description
GTR-200G-14M-37-E ; AXIAL FAN FALCON SPROCKET
Part # 20308897
BDI # 416006
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | QD Bushing | Axial Fan Design | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577360
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed