Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.64
Outside Diameter - Millimeter:
473.456
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
5
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.64
Outside Diameter - Millimeter:
473.456
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
6