2IN PLICORD ARCTIC FLEXWING
Description
2IN ARCTIC FLEXWING HOSE ; PETROLEUM SBR 100FT L
Part # 20018001
BDI # 424160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Red Spiral Stripe | 29" Hg Vacuum | Bend Radius 5 Inch
Typical Use:
Low Temperature Operation for Transferring Gasoline, Oil and Other Petroleum Product
Inside Diameter - Millimeter:
50.8
Color:
Blue
2IN HIPER BLUE 200
Description
2IN HIPER BLUE 200 CHEMICAL HOSE ; BLUE SBR 100FT L
Part # 20018650
BDI # 423239
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.69
Outside Diameter - Millimeter:
68.326
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Spiral Transfer Tape | 29" Hg Vacuum | Bend Radius 18 Inch
Typical Use:
Broad Spectrum of Fluid and Material
Inside Diameter - Millimeter:
50.8
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Global Part Number GPN:
567010
Bushing Series:
SK
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
FHP Sheaves
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed