01EBCP211EXAT

COMPARE

01EBCP211EXAT

Description
COP.01EBCP211EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 2-11/16"

COOPER BEARING

Part # COP.01EBCP211EXAT

BDI # 17116181

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Single Row | Enhanced Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.6

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 95

Price Inventory : Available to order
Loading Price
QTY

COMPARE

02BC111EXAT

Description
02BC111EXAT CARTRIDGE BEARING ; POR HD 1-11/16" SHAFT EXPANSION TYPE

COOPER BEARING

Part # 02BC111EXAT

BDI # 21483039

Price Inventory : Available to order
Loading Price
QTY

COMPARE

02BC111GRAT

Description
02BC111GRAT CARTRIDGE BEARING ; POR NON RETURNABLE HD 1-11/16" SHAFT

COOPER BEARING

Part # 02BC111GRAT

BDI # 21483040

Price Inventory : Available to order
Loading Price
QTY