02B105MEX
Description
COP.02B105MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 105MM
Part # COP.02B105MEX
BDI # 20518137
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
51.6
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
COP.01EB125MEX
Description
COP.01EB125MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE MEDIUM DUTY 125MM
Part # COP.01EB125MEX
BDI # 19080255
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
54
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B315EX
Description
COP.02B315EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 3-15/16"
Part # COP.02B315EX
BDI # 17116335
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
51.6
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB403EX
Description
COP.01EB403EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE ENCHANCED MED DTY 4-3/16"
Part # COP.01EB403EX
BDI # 24530969
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.9
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
84.9
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB500GR
Description
COP.01EB500GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 5"
Part # COP.01EB500GR
BDI # 24531001
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
54
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar