P2 X 1-3/4-KW
Description
P2 X 1-3/4-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1-3/4" BORE
Part # 471584
BDI # 21832205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Bushing Series:
P2
P2 X 1-KW
Description
P2 X 1-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1" BORE
Part # 471571
BDI # 21832197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P2
P2 X 1-3/8KW3/8-KW
Description
P2 X 1-3/8KW3/8-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1-3/8" BORE
Part # 471578
BDI # 21832393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P2
P2 X 13/16-KW
Description
P2 X 13/16-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 13/16" BORE
Part # 471568
BDI # 21832399
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
20.65
Bore - Inch:
0.813
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P2
P2 X 1/2-KW
Description
P2 X 1/2-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1/2" BORE
Part # 471565
BDI # 21832213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P2