P90-5M-15-1610 HT250

COMPARE

P90-5M-15-1610 HT250

Description
P90-5M-15-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112479

BDI # 255123

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 22.606
Face Width - Inch: 0.89

Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY