Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
3
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
4