Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573640
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Rough Bore
PB8MX-30S-36 MPB
Description
PB8MX-30S-36 MPB SYNCH SPROCKET ; HT500 SYNCHRONOUS SPROCKET
Part # 481953
BDI # 20508623
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
PB14MX-30S-68 MPB
Description
PB14MX-30S-68 MPB SYNCH SPROCKET ; HT500 SYNCHRONOUS SPROCKET
Part # 482091
BDI # 20508891
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573487
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573407
Pitch Diameter - Millimeter:
90.96
Mounting Method:
Rough Bore