TXT225AT ATV TAPER BUSHED REDCR
Description
TXT225AT ATV TAPER BUSHED REDCR ; TAPER BUSHED 25 RATIO SHAFT MOUNT
Part # 242083
BDI # 270757
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.55
TXT325CT CTV TAPER BUSHED REDCR
Description
TXT325CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 243502
BDI # 270941
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Global Part Number GPN:
270753
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.55
TXT425AT ATV TAPER BUSHED REDCR
Description
TXT425AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 244527
BDI # 271073
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.42
TXT525AT ATV TAPER BUSHED REDCR
Description
TXT525AT OBSOLETE USE 279001886 05/24
Part # 245552
BDI # 271212
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
144.018
Nominal Center Distance - Inch:
5.67
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.96
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347784
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.49