Features
Cartridge Pilot Diameter - Inch:
7.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | With Set Screw
Global Part Number GPN:
550858
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.825
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674030
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
PX60 PARA-FLEX ELEMENT
Description
PX60 PARA-FLEX ELEMENT ; 6-1/2" OD ELASTOMERIC TYPE RUBBER
Part # 011106
BDI # 239803
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
PX90 TL 2517
Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB
Part # 010605
BDI # 239713
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.213
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs