L110X7/8

COMPARE

L110X7/8

Description
L110X7/8 JAW COUPLING HUB ; TYPE L

DODGE

Part # L110X7/8

BDI # 630243

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
INS-SC-008

COMPARE

INS-SC-008

Description
INS-SC-008 INSERT BALL BRG ; 1/2" BORE IR WID 1.575" OD

DODGE

Part # 123328

BDI # 258285

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12.979
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 25.4
Outer Race Profile: Spherical
Global Part Number GPN: 560669
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
L100X1-3/8

COMPARE

L100X1-3/8

Description
L100X1-3/8 JAW COUPLING HUB ; TYPE L

DODGE

Part # L100X1-3/8

BDI # 630189

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
INS-SC-111

COMPARE

INS-SC-111

Description
INS-SC-111 INSERT BALL BRG ; 1-11/16" BORE IR WID 3.347" OD

DODGE

Part # 123344

BDI # 258301

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 560726
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY