8MX-48S-21-2012

COMPARE

8MX-48S-21-2012

Description
8MX-48S-21-2012 SYNCH SPROCKET

DODGE

Part # 481935

BDI # 20508587

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 132.385
Inch - Metric: Metric
Outside Diameter - Inch: 4.749
Face Width - Millimeter: 30.48

Face Width - Inch: 1.2
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-14M-55-3020 HT250

COMPARE

P48-14M-55-3020 HT250

Description
P48-14M-55-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112931

BDI # 255219

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-14M-85-3020 HT250

COMPARE

P48-14M-85-3020 HT250

Description
P48-14M-85-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112953

BDI # 255234

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-8M-30-2012 HT250

COMPARE

P48-8M-30-2012 HT250

Description
P48-8M-30-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112878

BDI # 255174

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-8M-20-2012 HT250

COMPARE

P48-8M-20-2012 HT250

Description
P48-8M-20-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112861

BDI # 255157

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131.064
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 Millimeter
Other Features: Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 122.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY