Page 1 of 2

Next

Compare
P40-14M-55-2517 HT250

COMPARE

P40-14M-55-2517 HT250

Description
P40-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112929

BDI # 255217

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BTL20H-2517

COMPARE

80BTL20H-2517

Description
80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING

DODGE

Part # 100603

BDI # 251762

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.914
Other Features: Taper Lock Bushing
Global Part Number GPN: 568032
Pitch Diameter - Millimeter: 162.357
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-45S-20-3020

COMPARE

14MX-45S-20-3020

Description
14MX-45S-20-3020 SYNCH SPROCKET

DODGE

Part # 482031

BDI # 20508777

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 34.544

Face Width - Inch: 1.36
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-85-3020 HT250

COMPARE

P72-8M-85-3020 HT250

Description
P72-8M-85-3020 HT250 SYNCH SPROCKET

DODGE

Part # 114508

BDI # 255562

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-50-2517 HT250

COMPARE

P72-8M-50-2517 HT250

Description
P72-8M-50-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112896

BDI # 255190

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY