Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346245
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
35QZ15LR14WP
Description
35QZ15LR14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 35QZ15LR14WP
BDI # 276908
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349500
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92