50BTL16H-1610
Description
50BTL16H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 16T HT BORE FOR 1610 BUSHING
Part # 100534
BDI # 251697
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568441
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
TL16H100-1108
Description
TL16H100-1108 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113684
BDI # 255347
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.12
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573497
Pitch Diameter - Millimeter:
64.68