Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1
FB4016 X 1
Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA
Part # 099105
BDI # 251518
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling