Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
1100T10 GRID AND COVER ASSY
Description
1100T10 GRID AND COVER ASSY ; 9.84" OD STEEL
Part # 006758
BDI # 239317
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
147.676
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
9.84
Outside Diameter - Millimeter:
249.936
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
5.814
SIZE 100 CHAIN CPLG COVER ASSY
Description
SIZE 100 CHAIN CPLG COVER ASSY
Part # 099024
BDI # 251496
Features
Component:
Cover
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.25