FB5016 X 1 1/2
Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB
Part # 099113
BDI # 251526
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
FB5016 X 1 5/8
Description
FB5016 X 1 5/8 CHAIN CPLG FLG ; 1-5/8" BORE 2-1/2" HUB
Part # 099114
BDI # 251527
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
FB5016 X 1
Description
FB5016 X 1 CHAIN CPLG FLG ; 1" BORE 2-1/2" HUB DIA
Part # 099108
BDI # 251521
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25