Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345778
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.09
BB1083 210-CC 36.44 2-3/8 S SHFT
Description
BB1083 210-CC 36.44 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C21S03644
BDI # 296655
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.53
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349373
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.16
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349746
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.39