Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568391
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Outside Diameter - Millimeter:
311.15
Other Features:
QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584925
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
1
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568342
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Outside Diameter - Millimeter:
311.15
Other Features:
QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584897
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
2
Features
Pilot Diameter - Millimeter:
304.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
73.025
Nominal Bolt Circle Diameter Round - Inch:
10
Other Features:
1-8 NC Tapped Hole | 4 Tapped Hole | Used With Conveyor Pulley
Pilot Length - Inch:
2
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
254