HB483 140-CC 41.38 1-1/4IN SHFT
Description
H4C14S04138 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S04138
BDI # 298740
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.76
Overall Width - Inch:
8.66
HB483 140-CC 45.91 1-1/4IN SHFT
Description
H4C14S04591 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S04591
BDI # 298743
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.76
Overall Width - Inch:
8.66
HB883 180-CC 41.19 2-1/8IN SHFT
Description
H8C18S04119 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8C18S04119
BDI # 298991
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20
Overall Width - Inch:
13.07
HB482CN140TC/41.26A1SI1.250X2.36
Description
HB482CN140TC/41.26A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C14S04126
BDI # 298737
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB383 56-CC 42.53 1IN SHFT
Description
H3C56S04253 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C56S04253
BDI # 298685
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
11.54
Overall Width - Inch:
6.61