TL18L050-1108
Description
TL18L050-1108 SYNCHRONOUS SPROCKET ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 113575
BDI # 255311
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.706
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573596
Pitch Diameter - Millimeter:
54.585
FB8018 X 1 15/16
Description
FB8018 X 1 15/16 CHAIN CPLG FLG ; 1-15/16" BORE 4-9/16" HUB
Part # 099125
BDI # 251538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
FB6018 X 1 7/8
Description
FB6018 X 1 7/8 CHAIN CPLG FLG ; 1.875" BORE X 3.5" DIA HUB
Part # 099121
BDI # 251534
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling