6020F TL CHAIN CPLG FLG 2012
Description
6020F TL CHAIN CPLG FLG 2012 ; 3-7/8" HUB DIA HUB SHAFT
Part # 099054
BDI # 251506
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573436
Pitch Diameter - Millimeter:
60.64
60BTL20H-2012
Description
60BTL20H-2012 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 100571
BDI # 251732
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568470
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573519
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
D40BTL20H-1610
Description
D40BTL20H-1610 ROLLER CHAIN SPROCKET ; 40-2 CHAIN 20 TEETH B-HUB ONE SIDE
Part # 101006
BDI # 251842
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568154
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed