Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
90
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37