60BTL24H-2012
Description
60BTL24H-2012 ROLLER CHAIN SPROCKET ; 60 CHAIN 24 TEETH 1 ROW HT
Part # 100575
BDI # 251736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567872
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573535
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568346
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573531
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Rough Bore
24XL037 X 1/4 MPB
Description
24XL037 X 1/4 MPB TIMING BELT PULLEY ; 0.375" BELT WD MPB BUSHING
Part # 113410
BDI # 255266
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573570
Pitch Diameter - Millimeter:
38.81