Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.801
Inch - Metric:
Inch
Outside Diameter - Inch:
2.781
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573506
Pitch Diameter - Millimeter:
71.15
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed