Page 1 of 81

Next

Compare
HB682 100SEP 14.74 1-5/8IN SHFT

COMPARE

HB682 100SEP 14.74 1-5/8IN SHFT

Description
H6S10S01474 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H6S10S01474

BDI # 298960

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method: Base Mounted
Overall Length - Inch: 19.29
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB682 100SEP 4.22 1-5/8IN SHFT

COMPARE

HB682 100SEP 4.22 1-5/8IN SHFT

Description
H6S10S00422 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H6S10S00422

BDI # 298958

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method: Base Mounted
Overall Length - Inch: 19.29
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB482CN140TC/37.06A1SI1.250X2.36

COMPARE

HB482CN140TC/37.06A1SI1.250X2.36

Description
HB482CN140TC/37.06A1SI1.250X2.36 ; HELICAL GEAR REDUCER

DODGE

Part # H4C14S03706

BDI # 298734

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 13.09
Overall Width - Inch: 8.66

Price Inventory : Available to order
Loading Price
QTY
HB482CN180TC/20.95A1SI1.250X2.36

COMPARE

HB482CN180TC/20.95A1SI1.250X2.36

Description
HB482CN180TC/20.95A1SI1.250X2.36 ; HELICAL GEAR REDUCER

DODGE

Part # H4C18S02095

BDI # 298782

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 14.66
Overall Width - Inch: 8.98

Price Inventory : Available to order
Loading Price
QTY
HB482CN140TC/26.53A1SI1.250X2.36

COMPARE

HB482CN140TC/26.53A1SI1.250X2.36

Description
HB482CN140TC/26.53A1SI1.250X2.36 ; HELICAL GEAR REDUCER

DODGE

Part # H4C14S02653

BDI # 298722

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 13.09
Overall Width - Inch: 8.66

Price Inventory : Available to order
Loading Price
QTY