Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
55
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
115