Features
        
                            Profile:
                            
                                Bushing With Flange
                        
        
                            Nominal Bore - Inch:
                            
                                0
                        
        
                            Nominal Outside Diameter - Inch:
                            
                                2.56
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                69.85
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                36.068
                        
        
                            Nominal Bore - Millimeter:
                            
                                0
                        
        
                            Length Thru Bore - Inch:
                            
                                1.42
                        
        
                            Flange Outside Diameter - Inch:
                            
                                2.75
                        
        
                            Other Features:
                            
                                All-Round Polymer | Black Finish
                        
        
NAIUEO-1 7/16
        
            Description
            
            NAIUEO-1 7/16 SELF-ALIGNING INSERT BRG ; 72MM OD
    
Part # NAIUEO-1-7/16
BDI # 20285624
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Sleeve Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Gray Finish
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.835
                        
        
                            Length Thru Bore - Millimeter:
                            
                                37.338
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
QF1AJ7-39-06-LK
        
            Description
            
            QF1AJ7-39-06-LK PILLOW BLOCK BEARING
    
Part # QF1AJ7-39-06-LK
BDI # 20882629
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Black Bearing Finish
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                7.3
                        
        
                            Housing Material:
                            
                                Stainless Steel
                        
        
                            Mounting Method:
                            
                                Double Lock Collar Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                69.85
                        
        
                            Rolling Element:
                            
                                Sleeve Bearing
                        
        
4Y2PE8-23MX
        
            Description
            
            4Y2PE8-23MX FLANGED BLOCK BALL BEARING ; 72MM OD CAST SS 2-BOLT
    
Part # 4Y2PE8-23MX
BDI # 20884933
Features
        
                            Cartridge Pilot Diameter - Inch:
                            
                                0
                        
        
                            Cartridge Pilot Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                45.466
                        
        
                            Nominal Bolt Circle Diameter Round - Inch:
                            
                                5.1
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Other Features:
                            
                                400 Stainless Steel Ball Bearing | 32 To 450 Deg F EDT Graphite Lubricant
                        
        
                            Housing Style:
                            
                                2 Bolt Flange Block
                        
        
                            Housing Material:
                            
                                Cast Stainless Steel
                        
        
                            Mounting Method:
                            
                                Set Screw