LLR HR 30-460 P5 EO
Description
LLR HR 30-460 P5 EO LINEAR GUIDE
Part # LLR HR 30-460 P5 EO
BDI # 26690227
LBCD 16 D-2LS
Description
LBCD 16 D-2LS LINEAR BALL BEARING ; CLOSED DESIGN SELF-ALIGNING
Part # LBCD 16 D-2LS
BDI # 20289473
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Length - Millimeter:
36
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LUCS 20-2LS
Description
LUCS 20-2LS LINEAR SHFT PLW BLOCK BRNG ; 20MM SHAFT DIA 70MM OUTSIDE DIA
Part # LUCS 20-2LS
BDI # 1238261
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
32
Other Features:
Secondary Mounting Hole Diameter 6.4 MM
Self Aligning:
No
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable
LVCR 16D-2LS
Description
LVCR 16D-2LS FLANGED LINEAR BALL BRG ; 16MM 800N CLOSED HSG
Part # LVCR 16D-2LS
BDI # 25126557
STA01-0U6000-X100
Description
STA01-0U6000-X100 DESK CABLE SWITCH ; NON RETURNABLE 2.5M STRAIGHT CABLE
Part # STA01-0U6000-X100
BDI # 21480213