Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Base to Center of Shaft - Millimeter:
50
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
73
Other Features:
Open Type | M10 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.874
Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Base to Center of Shaft - Millimeter:
50
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
73
Other Features:
Open Type
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.874
Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Base to Center of Shaft - Millimeter:
36
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
57
Other Features:
Open Type
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.244
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Base to Center of Shaft - Millimeter:
32
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
52
Other Features:
Open Type | M6 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.047
LRCB 25
Description
LRCB 25 LINEAR BALL BEARING ; 2201613 25MM X 600MM L ALUM
Part # LRCB 25
BDI # 1413628
Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Base to Center of Shaft - Millimeter:
36
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
57
Other Features:
Open Type | M8 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.244