2217-K-M-C3
Description
2217-K-M-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Part # 2217-K-M-C3
BDI # 1139174
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Brass
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
3304-BD-XL-2Z-TVH
Description
3304-BD-XL-2Z-TVH ROULEMENT A BILLES ; CONTACT ANGULAIRE
Part # 3304-BD-XL-2Z-TVH
BDI # 1144190
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Gap Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6412-C3
Description
6412-C3 DEEP GROOVE BALL BEARING ; SGL ROW 60MM BORE X 150MM OD X 35MM W
Part # 6412-C3
BDI # 1151448
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3622
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)