Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
234420-M-SP
Description
234420-M-SP ANG CONTACT BALL BRG ; 100MM BORE 150MM OD 60MM WD DR AC OPEN
Part # 234420-M-SP
BDI # 1179332
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
NN3011-AS-K-M-SP
Description
NN3011-AS-K-M-SP CYLIND ROLLER BEARING ; DOUBLE ROW 55MM ID 90MM OD
Part # NN3011-AS-K-M-SP
BDI # 1181845
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3015-AS-K-M-SP
Description
NN3015-AS-K-M-SP CYLINDRICAL ROLLER BRG
Part # NN3015-AS-K-M-SP
BDI # 1412398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No