NUP2224-E-XL-TVP2
Description
NUP2224-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NUP2224-E-XL-TVP2
BDI # 1165155
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449346
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
3313-BD-XL-TVH-C3
Description
3313-BD-XL-TVH-C3 ANG CONTACT BALL BRG ; 65MM X 140MM X 58.7MM
Part # 3313-B-TVH-C3
BDI # 1144293
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257240
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3312-B-TVH
Description
3312-B-TVH ANG CONTACT BALL BRG ; 60MM X 130MM X 54MM DOUBLE ROW
Part # 3312-B-TVH
BDI # 1410879
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257231
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)