7310-B-XL-MP-UA

COMPARE

7310-B-XL-MP-UA

Description
7310-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 110MM

FAG

Part # 7310-B-XL-MP-UA

BDI # 1411217

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235614
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU210-E-XL-TVP2-C3

COMPARE

NU210-E-XL-TVP2-C3

Description
NU210-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 50MM BORE X 90MM OD X 20MM W

FAG

Part # NU210-E-XL-TVP2-C3

BDI # 1411340

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448708
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1024-XL-M1

COMPARE

NU1024-XL-M1

Description
NU1024-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU1024-XL-M1

BDI # 1163149

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448604
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1021-XL-M1-C3

COMPARE

NU1021-XL-M1-C3

Description
NU1021-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 105MM BORE X 160MM OD X 26MM W

FAG

Part # NU1021-XL-M1-C3

BDI # 1163138

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448599
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU210-E-XL-M1-C3

COMPARE

NU210-E-XL-M1-C3

Description
NU210-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU210-E-XL-M1-C3

BDI # 1163480

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448705
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY