6204-C-2HRS-L038-C3
Description
6204-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6204-C-2HRS-L038-C3
BDI # 1149471
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3530
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6318-2Z-C3
Description
6318-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 90MM BORE
Part # 6318-2Z-C3
BDI # 1151163
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6008-2RSR-L038-C3
Description
6008-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6008-2RSR-L038-C3
BDI # 1410967
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3571
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008-2Z-L038
Description
6008-2Z-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6008-2Z-L038
BDI # 1410968
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3267
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2308-M
Description
2308-M SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2308-M
BDI # 1140922
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing