3306-BD-XL-2Z
Description
3306-BD-XL-2Z X-LIFE BEARING ; ANGULAR CONTACT 30MM X 72MM X 30.2MM
Part # 3306-BD-XL-2Z
BDI # 19409122
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)