3206-BD-XL-2HRS-TVH-C3
Description
3206-BD-XL-2HRS-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 30MM X 62MM
Part # 3206-BD-XL-2HRS-TVH-C3
BDI # 19409124
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
30/5-B-2RSR-TVH-HLC
Description
30/5-B-2RSR-TVH-HLC BALL BRG ; DBL ROW ANGULAR CONTACT 7MM WD DR
Part # 30/5-B-2RSR-TVH-HLC
BDI # 1143467
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6004-2RSR
Description
6004-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 20MM X 12MM
Part # 6004-C-2HRS-L038
BDI # 1410947
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3196
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-C-2HRS
Description
6206-C-2HRS DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 30MM BORE
Part # 6206-C-2HRS-L038
BDI # 1179526
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Lip Seal | C-Generation Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
62212-2RSR
Description
62212-2RSR DEEP GROOVE BALL BEARING ; SGL ROW 60MM BORE X 110MM OD X 28MM W
Part # 62212-2RSR
BDI # 1150263
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No