210PP
Description
210PP DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM WD
Part # 210PP
BDI # 1313514
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1355
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6216 2ZJEM
Description
6216 2ZJEM DEEP GROOVE BALL BRG ; SR 80MMX140MMX26MM 2 METAL SHLD
Part # 6216 2ZJEM
BDI # 21480019
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2282
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
209PP
Description
209PP DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM WD
Part # 209PP
BDI # 1312193
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1342
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5204CFF
Description
5204CFF ANG CONTACT BALL BRG ; 20MM BORE 47MM OD 20.6MM WD DBL ROW
Part # 5204CFF
BDI # 662779
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256089
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
61804-2RS1
Description
61804-2RS1 DEEP GROOVE BALL BRG ; 20MM BORE 32MM OD 7MM WD
Part # 61804-2RS1
BDI # 1420860
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2190
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No