6311-TB-P6-C3
Description
6311-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6311-TB-P6-C3
BDI # 1150893
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257132
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3204-BD-XL-2HRS-TVH
Description
3204-BD-XL-2HRS-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 47MM
Part # 3204-BD-XL-2HRS-TVH
BDI # 1412290
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
B71907-C-T-P4S-UL
Description
B71907-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71907-C-T-P4S-UL
BDI # 1155021
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257246
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)